FPM85X110X12AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Shaft seal (W A S FKM 80 BROWN TLVU FNGS)
See technical informationReferences
Dichtomatik:67022539
Rubix:167A7373
Manufacturer :67022539

Product details : FPM85X110X12AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 85 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 110 mm |
| Width | 12 mm |
| Material | fepm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 34.62 excl. VAT
/ Each
£ 41.54 incl. VAT
- Usually arrives within 14 working days
