References
Freudenberg Sealing Technologies:67047274
Rubix:262A2644
Manufacturer :67047274

Product details : DICHTOMATK WA 450X 720X 70 NB7034 WA 45
Radial shaft seals are sealing elements with radially arranged lip seals made of rubber collars. They are used to seal axles and shafts and must safely withstand high loads. These sealing elements are used in the steel industry, for example, and wherever high requirements are placed on seal tightness and reliability.
Technical specifications
Attributes
| Logistic Weight | 31 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 72 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 1.24 excl. VAT
/ Each
£ 1.49 incl. VAT
- Usually arrives within 14 working days
