DICHTOMATK SEAL TO DIN3760 R4 160,00X190,00X15,00 WB NBR
Shaft seal (W B NBR 70 BLACK FSGS)
See technical informationReferences
Freudenberg Sealing Technologies:67019762
Rubix:167A6712
Manufacturer :67019762

Product details : DICHTOMATK SEAL TO DIN3760 R4 160,00X190,00X15,00 WB NBR
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Inner diameter | 160 mm |
| Outer diameter | 190 mm |
| Width | 15 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
£ 79.81 excl. VAT
/ 10 pieces
£ 95.78 incl. VAT
- Usually arrives within 14 working days
