References
Freudenberg Sealing Technologies:67018440
Rubix:204A0574
Manufacturer :67018440

Product details : SEAL TO DIN3760 R21 NBR160X200X15A:DIC
Radial shaft seals are sealing elements with radially arranged lip seals made of rubber collars. They are used to seal axles and shafts and must safely withstand high loads. These sealing elements are used in the steel industry, for example, and wherever high requirements are placed on seal tightness and reliability.
Technical specifications
Attributes
| Logistic Weight | 219 g |
|---|---|
| Inner diameter | 160 mm |
| Outer diameter | 200 mm |
| Width | 15 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 8.64 excl. VAT
/ Each
£ 10.37 incl. VAT
- Usually arrives within 14 working days
