Shaft SEALING RING HMS5
Inner diameter | 100 mm |
---|---|
Outer diameter | 130 mm |
Width | 12 mm |
Logistic Weight | 95,6 g |
---|---|
Inner diameter | 100 mm |
Outer diameter | 130 mm |
Width | 12 mm |
Material | NBR |
Execution | Gasket with embedded metal armature with spring |
Usually arrives within 14 working days