References
Dichtomatik:67022565
Rubix:167A8595
Manufacturer :67022565

Product details : FPM30X45X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 15 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 45 mm |
| Width | 8 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 53.77 excl. VAT
/ 10 pieces
£ 64.52 incl. VAT
- Usually arrives within 14 working days
