Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM110X130X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM110X130X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 110 x 130 x 12 A FKM 80 TLVU FNGS
rubix:
167A9576
manufacturer :
20443
Technical specifications
Inner diameter
110
mm
Outer diameter
130
mm
Width
12
mm
See all Specifications
Product details
Technical specifications
Product details : FPM110X130X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
99
g
Inner diameter
110
mm
Outer diameter
130
mm
Width
12
mm
Material
fkm
Execution
gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.26
excl. VAT
/
Each
£
47.11
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
SIMRIT BAU3X2 350X 520X 70 902 BAU3X2 35
DICHTOMATK SEAL TO DIN 3760 R21 040,00X065,00X10,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 085,00X100,00X09,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R23 055,00X080,00X13,00 WAS NBR
NBR130X160X12B METRIC ROTARY SHAFT SEAL NITRILE B (R4)
FPM85X110X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
SIMRIT 40412459 FREUDENBERG SEAL
SKF 45X65X8 HMSA10 RG RADIAL SHAFT SEAL
SIMRIT 40412707 FREUDENBERG SEAL
DICHTOMATK 49432208 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R23 080,00X140,00X13,00 WAS NBR
DICHTOMATK SEAL TO DIN3760 R23 090,00X115,00X12,00 WAS NBR
DICHTOMATK SEAL TO DIN 3760 R21 190,00X220,00X15,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R23 014,00X022,00X05,00 WAS NBR
DICHTOMATK 67019619 FREUDENBERG SEAL