Product details : DICHTOMATK 67204537 FREUDENBERG SEAL
Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip and a protective lip on the air side.
Applications
Sealing of rotating machine elements such as shafts hubs and axles
Technical specifications
Attributes
Inner diameter
50 mm
Outer diameter
80 mm
Width
8 mm
Material
FKM
Execution
Recessed metal-armature seal with spring and dust lip