References
Dichtomatik:67020340
Rubix:167A8321
Manufacturer :67020340

Product details : FPM35X72X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 51 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 10 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 18.97 excl. VAT
/ Each
£ 22.77 incl. VAT
- Usually arrives within 14 working days
