References
Freudenberg Sealing Technologies:67019628
Rubix:252A2245
Manufacturer :67019628

Product details : DICHTOMATK 67019628 FREUDENBERG SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 725 g |
|---|---|
| Inner diameter | 290 mm |
| Outer diameter | 330 mm |
| Width | 18 mm |
| Material | nbr |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
£ 41.45 excl. VAT
/ Each
£ 49.74 incl. VAT
- Usually arrives within 14 working days
