DICHTOMATK 67196796 WAS 95.0X 120.0X 12.0 NB70C4
Radial Shaft Seal
See technical informationSee documentsReferences
Dichtomatik:67196796
Rubix:398A0988
Manufacturer :WAS 95,0X 120,0X 12,0 NB70C4

Documents
Product details : DICHTOMATK 67196796 WAS 95.0X 120.0X 12.0 NB70C4
Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip and a protective lip on the air side.
Applications
Sealing of rotating machine elements such as shafts hubs and axles
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 12 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 2.88 excl. VAT
/ Each
£ 3.45 incl. VAT
- Usually arrives within 14 working days
