References
Dichtomatik:67056784
Rubix:252A2886
Manufacturer :67056784

Product details : DICHTOMATK 67056784 FREUDENBERG SEAL
The WA is a unilateral radial-effect sealing ring intended for rotating or pivoting shafts and available, as an option, with a protective lip (WAS) on the side opposite to the fluid to prevent any penetration of dirt from the outside.
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 40 mm |
| Width | 4 mm |
| Material | nbr |
| Execution | recessed metal-armature joint without spring |
Show UNSPSC/ECL@SS
£ 0.70 excl. VAT
/ Each
£ 0.84 incl. VAT
- Usually arrives within 14 working days
