DICHTOMATIK NBR65X85X12C SEAL DIN 3760 R1
Shaft seal (W C NBR 70 BLACK FSGS)
See technical informationReferences
Dichtomatik:67018031
Rubix:207A7229
Manufacturer :67018031

Product details : DICHTOMATIK NBR65X85X12C SEAL DIN 3760 R1
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 76 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 85 mm |
| Width | 12 mm |
| Material | nbr |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
£ 3.57 excl. VAT
/ Each
£ 4.28 incl. VAT
- Usually arrives within 14 working days
