Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM12X24X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM12X24X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 12 x 24 x 7 A FKM 80 TLVU FNGS
rubix:
168A0062
manufacturer :
34929
Technical specifications
Inner diameter
12
mm
Outer diameter
24
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : FPM12X24X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
5
g
Inner diameter
12
mm
Outer diameter
24
mm
Width
7
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.94
excl. VAT
/
Each
£
10.73
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
NBR48X62X8B METRIC ROTARY SHAFT SEAL NITRILE B (R4)
SEAL TO DIN3760 R21 NBR58X80X12A:DIC
SIMRIT 40412869 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R21 045,00X060,00X08,00 WA NBR
SIMRIT 40412567 FREUDENBERG SEAL
SIMRIT 40412210 FREUDENBERG SEAL
TTO SEAL TO DIN3760 R21 NBR30X55X10A
SIMRIT 49322803 FREUDENBERG SEAL
NBR85X100X10A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
85X110X12 HMSA10 RG SKF OIL SEAL 85X110X12 HMSA10 RG
DICHTOMATK SEAL TO DIN3760 R23 046,00X060,00X07,00 WAS NBR
DICHTOMATK 67018262 FREUDENBERG SEAL
DICHTOMATK METAL OIL SEAL NBR 148,00X170,00X14,50 WCS NBR
SIMRIT 40412967 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R4 080,00X100,00X13,00 WB NBR