References
Dichtomatik:67020467
Rubix:167A9805
Manufacturer :67020467

Product details : FPM48X65X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 32 g |
|---|---|
| Inner diameter | 48 mm |
| Outer diameter | 65 mm |
| Width | 10 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 7.49 excl. VAT
/ Each
£ 8.99 incl. VAT
- Usually arrives within 14 working days
