V-ring (V) 500 A - ozone resistant (OZB) - vulcanised in form (FORM)
Inner diameter | 450 mm |
---|---|
Outer diameter | 480 mm |
Width | 25 mm |
Logistic Weight | 341 g |
---|---|
Inner diameter | 450 mm |
Outer diameter | 480 mm |
Width | 25 mm |
Material | NBR |
Colour | Black |
Execution | Not applicable |
Usually arrives within 14 working days