DICHTOMATK METAL OIL SEAL NBR 148,00X170,00X14,50 WCS NBR
Shaft seal (W C S NBR 70 BLACK FSGS)
See technical informationReferences
Dichtomatik:67037909
Rubix:167A7114
Manufacturer :67037909

Product details : DICHTOMATK METAL OIL SEAL NBR 148,00X170,00X14,50 WCS NBR
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 193 g |
|---|---|
| Inner diameter | 148 mm |
| Outer diameter | 170 mm |
| Width | 14.5 mm |
| Material | nbr |
| Execution | double metal armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 9.16 excl. VAT
/ Each
£ 10.99 incl. VAT
- Usually arrives within 14 working days
