References
Dichtomatik:49437614
Rubix:168A5640
Manufacturer :49437614

Product details : DICHTOMATK NITRILE V-RING VRING250L
Nitrile gasket consisting of a lip and a body joined by a membrane.
Applications
Expeller seal, bearing protector, baffle seal, sealing ring, secondary seal.
Technical specifications
Attributes
| Inner diameter | 225 mm |
|---|---|
| Outer diameter | 238 mm |
| Width | 10.5 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 82.46 excl. VAT
/ 10 pieces
£ 98.95 incl. VAT
- Usually arrives within 14 working days
