References
SKF:70X90X10 HMS5 RG
Rubix:1290516
Manufacturer :506192
EAN:7316572035283

Product details : SKF CR 70X90X10 HMS5 RG
Oil seal SKF
Technical specifications
Attributes
| Logistic Weight | 40,5 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 90 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 4.82 excl. VAT
/ Each
£ 5.78 incl. VAT
- Delivery usually within ( 3 ) days
