References
SKF:22X35X7 CRW1 R
Rubix:241A7516
Manufacturer :516804
EAN:0085311006552

Product details : SKF CR8515 SHAFT SEAL
SKF shaft seal
Technical specifications
Attributes
| Logistic Weight | 6,8 g |
|---|---|
| Inner diameter | 22 mm |
| Outer diameter | 35 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
£ 3.63 excl. VAT
/ Each
£ 4.36 incl. VAT
- Delivery usually within ( 3 ) days
