References
SKF:110X140X12 HMSA10 RG
Rubix:270A1005
Manufacturer :522812
EAN:7316572553404

Product details : SKF 110X140X12HMSA10RG SEAL TO DN3760 R23
SKF shaft seal
Technical specifications
Attributes
| Logistic Weight | 102,3 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 140 mm |
| Width | 12 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 5.10 excl. VAT
/ Each
£ 6.12 incl. VAT
- Delivery usually within ( 3 ) days
