References
SKF:13535
Rubix:388A6325
Manufacturer :521222
EAN:0085311012522


Technical specifications
| Inner diameter | 34.93 mm |
|---|---|
| Outer diameter | 47.6 mm |
| Width | 7.95 mm |
Product details : SKF 13535 RADIAL SHAFT SEAL
SKF shaft seal
Technical specifications
Attributes
| Logistic Weight | 11,3 g |
|---|---|
| Inner diameter | 34.93 mm |
| Outer diameter | 47.6 mm |
| Width | 7.95 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 7.22 excl. VAT
/ Each
£ 8.66 incl. VAT
- Usually arrives within 14 working days