DICHTOMATK 67018289 WB 100.0X 120.0X 10.0 NB7034
Shaft seal (W B NBR 70 BLACK FSGS)
See technical informationReferences
Dichtomatik:67018289
Rubix:398A0991
Manufacturer :67018289

Product details : DICHTOMATK 67018289 WB 100.0X 120.0X 10.0 NB7034
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 61 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 120 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
£ 3.68 excl. VAT
/ Each
£ 4.41 incl. VAT
- Usually arrives within 14 working days
