References
Dichtomatik:67044743
Rubix:168A0762
Manufacturer :67044743

Product details : FPM18X40X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 14 g |
|---|---|
| Inner diameter | 18 mm |
| Outer diameter | 40 mm |
| Width | 7 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 95.77 excl. VAT
/ 10 pieces
£ 114.92 incl. VAT
- Usually arrives within 14 working days
