DICHTOMATK 62142 VITON V-RING VRING35AVITON


V-ring standard

References
dichtomatik:V 35 A FKM 60 FORM
rubix:168A5851
manufacturer :62142
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter39 mm
Width7.5 mm
See all Specifications

Product details : DICHTOMATK 62142 VITON V-RING VRING35AVITON


Water deflectors (V-rings) protect sealing elements against grease, oil or water spray, as well as dust and other media. Freudenberg Sealing Technologies offers water deflectors in various designs that can be used for low load up to heavy-duty areas of application, for example, the new Merkel Enviromatic deflector. They function axially, meet the high requirements and are easy to mount, as well as being suitable even in case of high deflection.

Technical specifications


Attributes
Logistic Weight4 g
Inner diameter35 mm
Outer diameter39 mm
Width7.5 mm
MaterialFKM
ColourBlack
ExecutionNot applicable
Show UNSPSC/ECL@SS
£ 2.52 excl. VAT
/ Each
£ 3.02 incl. VAT
  • Usually arrives within 14 working days