Shaft SEALING RING CRWH1
Inner diameter | 63.5 mm |
---|---|
Outer diameter | 88.9 mm |
Width | 11.13 mm |
Logistic Weight | 77,1 g |
---|---|
Inner diameter | 63.5 mm |
Outer diameter | 88.9 mm |
Width | 11.13 mm |
Material | nbr |
Execution | external double metal frame gasket with spring |
Usually arrives within 14 working days