Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM30X47X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM30X47X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 30 x 47 x 8 A FKM 80 TLVU FNGS
rubix:
167A6485
manufacturer :
62874
Technical specifications
Inner diameter
30
mm
Outer diameter
47
mm
Width
8
mm
See all Specifications
Product details
Technical specifications
Product details : FPM30X47X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
17
g
Inner diameter
30
mm
Outer diameter
47
mm
Width
8
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
108.11
excl. VAT
/ 10
pieces
£
129.73
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
INA SD40X52X5-A SEAL RINGTWO LIPS MADE OF PLASTIC
SIMRIT 40411098 SEAL 10X26X7MM
SKF 60X80X10HMSA10RG ROTARY SHAFT SEAL NITRILE
TTO SEAL TO DIN3760 R23 NBR120X150X12AS
DICHTOMATK SEAL TO DIN3760 R4 100,00X120,00X08,00 WB NBR
DICHTOMATK 67017908 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R21 170,00X200,00X12,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 098,00X120,00X13,00 WA NBR
FPM50X65X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM95X125X12AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
FPM25X40X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK 49471932 FREUDENBERG SEAL
DICHTOMATK 67040001 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R4 055,00X085,00X08,00 WB NBR
DICHTOMATK SEAL TO DIN3760 R23 028,00X052,00X07,00 WAS NBR