Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM80X110X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM80X110X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 80 x 110 x 10 A FKM 80 TLVU FNGS
rubix:
167A6930
manufacturer :
62550
Technical specifications
Inner diameter
80
mm
Outer diameter
110
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : FPM80X110X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
78
g
Inner diameter
80
mm
Outer diameter
110
mm
Width
10
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.49
excl. VAT
/
Each
£
43.79
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK SEAL TO DIN3760 R21 024,00X035,00X07,00 WA NBR
NBR85X125X13C METRIC ROTARY SHAFT SEAL NITRILE C (R1)
DICHTOMATK SEAL TO DIN3760 R23 035,00X062,00X06,00 WAS NBR
NBR20X32X7AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
NBR135X170X15AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
DICHTOMATK SEAL TO DIN 3760 R21 026,00X042,00X07,00 WA NBR
TTO NBR70X85X8AS OIL SEAL R23
TTO SEAL TO DIN3760 R21 NBR75X100X10A
DICHTOMATK SEAL TO DIN 3760 R21 070,00X110,00X10,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R21 042,00X060,00X10,00 WA NBR
DICHTOMATK NBR100X140X12AS SEAL TO DIN3760 R23
SIMRIT 40412214 FREUDENBERG SEAL
FPM95X120X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM30X50X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
SIMRIT 40412862 BAUM4SLX7 45.0X 60.0X 8.0 585