Shaft SEALING RING CRW1
Inner diameter | 101.6 mm |
---|---|
Outer diameter | 126.97 mm |
Width | 9.525 mm |
Logistic Weight | 70,3 g |
---|---|
Inner diameter | 101.6 mm |
Outer diameter | 126.97 mm |
Width | 9.525 mm |
Material | NBR |
Execution | Outer metal-armature seal with spring |
Usually arrives within 14 working days