Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM55X72X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM55X72X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 55 x 72 x 8 A FKM 80 TLVU FNGS
rubix:
167A8783
manufacturer :
20389
Technical specifications
Inner diameter
55
mm
Outer diameter
72
mm
Width
8
mm
See all Specifications
Product details
Technical specifications
Product details : FPM55X72X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
31
g
Inner diameter
55
mm
Outer diameter
72
mm
Width
8
mm
Material
fepm
Execution
gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.30
excl. VAT
/
Each
£
29.16
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK WA NIF 170X 260X 60 FP8034 WA NIF 17
DICHTOMATK SEAL TO DIN3760 R23 085,00X120,00X12,00 WAS NBR
DICHTOMATK 67022523 FREUDENBERG SEAL
SIMRIT 40412643 FREUDENBERG SEAL
FPM50X72X8AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
DICHTOMATK SEAL TO DIN3760 R23 040,00X062,00X10,00 WAS NBR
DICHTOMATK 49383063 FREUDENBERG SEAL
SIMRIT 40413473 FREUDENBERG SEAL
PREMIER POWER OIL SEAL OSM/22327R23
DICHTOMATK SEAL TO DIN 3760 R21 034,00X052,00X08,00 WA NBR
DICHTOMATK 49473534 FREUDENBERG SEAL
SIMRIT 40412866 BAUM6SLX7 110X130X12 FKM
DICHTOMATK SEAL TO DIN3760 R21 056,00X085,00X08,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R21 055,00X085,00X10,00 WA NBR
TTO SEAL TO DIN3760 R23 NBR55X80X10AS