References
Freudenberg Sealing Technologies:49322803
Rubix:251A9543
Manufacturer :49322803

Documents
Product details : SIMRIT 49322803 FREUDENBERG SEAL
Simmerring from Freudenberg, with (SL) or without additional dust lip.
Shaft seal
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 13 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 50.32 excl. VAT
/ Each
£ 60.38 incl. VAT
- Usually arrives within 14 working days
