Shaft SEALING RING HMS5
Inner diameter | 65 mm |
---|---|
Outer diameter | 85 mm |
Width | 12 mm |
Logistic Weight | 41,7 g |
---|---|
Inner diameter | 65 mm |
Outer diameter | 85 mm |
Width | 12 mm |
Material | NBR |
Execution | Gasket with embedded metal armature with spring |
In stock: Next day delivery