References
SKF:20X30X5 HMS5 RG
Rubix:1290153
Manufacturer :517724
EAN:7316572269893

Product details : SKF 20X30X5 HMS5 RG RADIAL SHAFT SEALS
Shaft sealing ring
Technical specifications
Attributes
| Logistic Weight | 3,7 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 30 mm |
| Width | 5 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 0.78 excl. VAT
/ Each
£ 0.94 incl. VAT
- Delivery usually within ( 3 ) days
