SIMRIT 40413473 FREUDENBERG SEAL


Simmerring BA

References
freudenberg sealing technologies:BAU4SLX2 60 X 80 X 10/0 72 NBR 902
rubix:252A5284
manufacturer :40413473
brand logo
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter80 mm
Width10 mm
See all Specifications

Product details : SIMRIT 40413473 FREUDENBERG SEAL


Simmerring from Freudenberg, with (SL) or without additional dust lip.
Oil seal, material 72 NBR 902

Technical specifications


Attributes
Inner diameter60 mm
Outer diameter80 mm
Width10 mm
Materialnbr
Executionrecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days