Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM25X38X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM25X38X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 25 x 38 x 7 A FKM 80 TLVU FNGS
rubix:
167A8414
manufacturer :
20299
Technical specifications
Inner diameter
25
mm
Outer diameter
38
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : FPM25X38X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
10
g
Inner diameter
25
mm
Outer diameter
38
mm
Width
7
mm
Material
fkm
Execution
gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
146.96
excl. VAT
/ 10
pieces
£
176.36
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK SEAL TO DIN3760 R21 165,00X190,00X13,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R21 048,00X072,00X10,00 WA NBR
SIMRIT 40413422 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R21 022,00X040,00X07,00 WA NBR
SKF 54972 SEAL TO DIN3760 CRWH1
SIMRIT 40411974 FREUDENBERG SEAL
DICHTOMATK 49383665 FREUDENBERG SEAL
NBR42X55X8AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
FPM70X90X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
SKF CR 90X120X12 HMS5 RG
DICHTOMATK SEAL TO DIN 3760 R21 043,00X062,00X10,00 WA NBR
DICHTOMATK WB 850X 1050X 100 NB7034 WB 85
DICHTOMATK 67056853 FREUDENBERG SEAL
SIMRIT 49332168 FREUDENBERG SEAL
DICHTOMATK 67018036 FREUDENBERG SEAL