References
SKF:28X38X7 HMSA10 RG
Rubix:232A2096
Manufacturer :515003
EAN:7316572032503

Product details : SKF 28X38X7 HMSA10 RG SHAFT SEAL
SKF shaft seal
Technical specifications
Attributes
| Logistic Weight | 6,9 g |
|---|---|
| Inner diameter | 28 mm |
| Outer diameter | 38 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 1.27 excl. VAT
/ Each
£ 1.52 incl. VAT
- Delivery usually within ( 3 ) days
