Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM58X80X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM58X80X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 58 x 80 x 8 A FKM 80 TLVU FNGS
rubix:
167A8653
manufacturer :
22595
Technical specifications
Inner diameter
58
mm
Outer diameter
80
mm
Width
8
mm
See all Specifications
Product details
Technical specifications
Product details : FPM58X80X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
39
g
Inner diameter
58
mm
Outer diameter
80
mm
Width
8
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.38
excl. VAT
/
Each
£
11.26
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
SIMRIT 40412428 FREUDENBERG SEAL
FPM50X65X8AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
DICHTOMATK 67174163 FREUDENBERG SEAL
NBR80X95X8A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
NBR95X120X13B METRIC ROTARY SHAFT SEAL NITRILE B (R4)
DICHTOMATK SEAL TO DIN 3760 R21 034,00X052,00X08,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R26 040,00X047,00X04,00 WAO NBR
DICHTOMATK SEAL TO DIN 3760 R21 045,00X062,00X10,00 WA NBR
SIMRIT B2U7 1600X 1900X 150 902 B2U7 160
SIMRIT 40412459 FREUDENBERG SEAL
FPM320X360X20A METRIC ROTARY SHAFT SEAL VITON A (R21)
SIMRIT 40412677 FREUDENBERG SEAL
DICHTOMATK WA NIF 170X 260X 60 FP8034 WA NIF 17
FPM100X120X10AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
FPM25X35X7AS METRIC ROTARY SHAFT SEAL VITON AS (R23)