References
Dichtomatik:67020362
Rubix:167A9503
Manufacturer :67020362

Product details : FPM45X62X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 31 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 62 mm |
| Width | 10 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 21.05 excl. VAT
/ Each
£ 25.26 incl. VAT
- Usually arrives within 14 working days
