References
SKF:55X72X10 HMSA10 RG
Rubix:389A2628
Manufacturer :508775
EAN:7316572034828

Product details : SKF 55X72X10 HMSA10 RG RADIAL SHAFT SEAL
Oil seal SKF
Technical specifications
Attributes
| Logistic Weight | 25,2 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 72 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 2.12 excl. VAT
/ Each
£ 2.54 incl. VAT
- Delivery usually within ( 3 ) days
