Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM20X40X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM20X40X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 20 x 40 x 7 A FKM 80 TLVU FNGS
rubix:
204A0567
manufacturer :
20285
Technical specifications
Inner diameter
20
mm
Outer diameter
40
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : FPM20X40X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
13
g
Inner diameter
20
mm
Outer diameter
40
mm
Width
7
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.51
excl. VAT
/ 10
pieces
£
123.01
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK SEAL TO DIN3760 R21 015,00X030,00X07,00 WA NBR
FPM55X75X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
OIL SEALS METRIC NBR50X72X8A
DICHTOMATK 67174176 FREUDENBERG SEAL
DICHTOMATK 67174179 FREUDENBERG SEAL
SKF 100X125X12 HMSA10 RG 100X125X12-HMSA ROTARY OIL SEAL
NBR100X160X12A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
DICHTOMATK SEAL TO DIN 3760 R21 125,00X150,00X12,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 018,00X028,00X06,00 WA NBR
DICHTOMATK 49383425 ROTARY SEAL NBR NB70C401 38 10 X 63 50 12 70MM
SIMRIT 40413918 BABSL0.8 200.0X 230.0X 13.0 902
DICHTOMATK SEAL TO DIN3760 R23 210,00X240,00X15,00 WAS NBR
SEAL NBR24X40X7A
SIMRIT 40412735 FREUDENBERG SEAL
OIL SEAL