Shaft seal (W A FKM 80 BROWN RMVU FNGS)
Inner diameter | 120 mm |
---|---|
Outer diameter | 150 mm |
Width | 15 mm |
Logistic Weight | 190 g |
---|---|
Inner diameter | 120 mm |
Outer diameter | 150 mm |
Width | 15 mm |
Material | FKM |
Execution | Gasket with embedded metal armature with spring |
Usually arrives within 14 working days