References
SKF:75X110X12 HMSA10 V
Rubix:305A8861
Manufacturer :505703
EAN:7316572547038

Product details : SKF 75X110X12HMSA10V SEAL TO DN3760 R23
SKF shaft seal
Technical specifications
Attributes
| Logistic Weight | 82 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 110 mm |
| Width | 12 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 17.29 excl. VAT
/ Each
£ 20.75 incl. VAT
- Delivery usually within ( 3 ) days
