85X110X12 HMSA10 RG SKF OIL SEAL 85X110X12 HMSA10 RG
Shaft sealing ring HMSA10
See technical informationReferences
SKF:85X110X12 HMSA10 RG
Rubix:387A5345
Manufacturer :505155
EAN:7316572278437

Product details : 85X110X12 HMSA10 RG SKF OIL SEAL 85X110X12 HMSA10 RG
Shaft sealing ring
Technical specifications
Attributes
| Logistic Weight | 72,9 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 110 mm |
| Width | 12 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 4.58 excl. VAT
/ Each
£ 5.50 incl. VAT
- Usually arrives within 14 working days
