SIMRIT 40413634 FREUDENBERG SEAL


Simmerring BA

References
freudenberg sealing technologies:BAU4SLX2 48 X 62 X 8/0 72 NBR 902
rubix:251A9050
manufacturer :40413634
brand logo
brand logo
Technical specifications
Inner diameter48 mm
Outer diameter62 mm
Width8 mm
See all Specifications

Product details : SIMRIT 40413634 FREUDENBERG SEAL


Simmerring from Freudenberg, with (SL) or without additional dust lip.
Shaft seal NBR

Technical specifications


Attributes
Inner diameter48 mm
Outer diameter62 mm
Width8 mm
MaterialNBR
ExecutionRecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days