DICHTOMATK 90050 OIL-SEAL NBR DIN 3760 PROTECTIVE LIP
Shaft sealing ring (W B S NBR 70 BLACK FSGS)
See technical informationReferences
Dichtomatik:67090050
Rubix:222A4574
Manufacturer :67090050

Product details : DICHTOMATK 90050 OIL-SEAL NBR DIN 3760 PROTECTIVE LIP
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 114 g |
|---|---|
| Inner diameter | 150 mm |
| Outer diameter | 170 mm |
| Width | 15 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 119.54 excl. VAT
/ 10 pieces
£ 143.44 incl. VAT
- Usually arrives within 14 working days
