Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM17X30X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM17X30X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 17 x 30 x 7 A FKM 80 TLVU FNGS
rubix:
167A3168
manufacturer :
20276
Technical specifications
Inner diameter
17
mm
Outer diameter
30
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : FPM17X30X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
8
g
Inner diameter
17
mm
Outer diameter
30
mm
Width
7
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.23
excl. VAT
/
Each
£
5.08
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK 67018429 FREUDENBERG SEAL
FPM45X65X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
SKF 115X140X12CRW1V SEAL TO DIN 3760 R4
DICHTOMATK 49457121 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R26 022,00X030,00X04,00 WAO NBR
FKM50X65X8AS BAUM4 SLX7 CZ CFW2 OIL SEAL
DICHTOMATK SEAL TO DIN3760 R23 090,00X110,00X10,00 WAS NBR
OIL SEAL
DICHTOMATK SEAL TO DIN3760 R23 NBR80X100X10AS
FPM105X130X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK SEAL TO DIN3760 R26 045,00X052,00X04,00 WAO NBR
FPM320X360X20A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK SEAL TO DIN3760 R21 FPM80X100X10A
NBR150X180X15AS SEAL TO DIN3760 R23
NBR13X24X7A METRIC ROTARY SHAFT SEAL NITRILE A (R21)