Shaft seal (W B NBR 70 BLACK FSGS)
Inner diameter | 100 mm |
---|---|
Outer diameter | 120 mm |
Width | 13 mm |
Logistic Weight | 72 g |
---|---|
Inner diameter | 100 mm |
Outer diameter | 120 mm |
Width | 13 mm |
Material | NBR |
Execution | Outer metal-armature seal with spring |
Usually arrives within 14 working days