V-ring (V) 50 S - vulcanised in form (FORM)
Inner diameter | 45 mm |
---|---|
Outer diameter | 55 mm |
Width | 13 mm |
Logistic Weight | 10 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 55 mm |
Width | 13 mm |
Material | NBR |
Colour | Brown |
Execution | Not applicable |
Usually arrives within 14 working days