DICHTOMATK 67022523 FREUDENBERG SEAL
Shaft seal (W A S FKM 80 BROWN TLVU FNGS)
See technical informationReferences
Dichtomatik:W 55,00 72,00 10,00 A S FKM 80 TLVU FNGS
Rubix:252A2412
Manufacturer :67022523

Product details : DICHTOMATK 67022523 FREUDENBERG SEAL
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 43 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 72 mm |
| Width | 10 mm |
| Material | fepm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 9.37 excl. VAT
/ Each
£ 11.24 incl. VAT
- Usually arrives within 14 working days
