Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Plummer block housing
INA GWA40 SHAFT SUPPORT BLOCK
INA GWA40 SHAFT SUPPORT BLOCK
Shaft Support Block
References
ina:
GWA40
rubix:
266A5852
ean:
4054362376989
Technical specifications
Inner diameter
40
mm
Shaft Height
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA GWA40 SHAFT SUPPORT BLOCK
GWA40 shaft support
GWA corrugated easel
Technical specifications
Attributes
Inner diameter
40
mm
Shaft Height
50
mm
Fixation centre-to-centre distance
86
mm
Height
86
mm
Length
108
mm
Series
GWA
Number of holes
2
Width
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.23
excl. VAT
/
Each
£
39.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SNR SCOE21050 BEARING UNIT ACCESSORIES
SNR UCP209 BEARING UNIT
SNR SP212N HOUSING
SNR UCPLE212 BEARING UNIT
SNR ZLG308AA PLUMMER BLOCK
SNR EXPE206 BEARING UNIT
SKF SAF226 PILLOW PLUMMER BLOCK HOUSING
SNR SNC513-611 PLUMMER BLOCK
NSK SNU509+J PLUMMER BLOCK
SNR ZLG312AC PLUMMER BLOCK
SNR P218 HOUSING
FAG SES508-607-L PLUMMER BLOCK HOUSING
COOPER P05 BEARING PEDESTAL
SNR ZLG322AC PLUMMER BLOCK
FAG SES214-L PLUMMER BLOCK HOUSING SES214-L EACH